Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MedSchenker™ CavSwab™ Mid-Turbinate
SDP

Catalog No. 23000009
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
23-000-009 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-000-009 Supplier MedSchenker™ Supplier No. AC3100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The MedSchenker™ Mid-Turbinate CavSwab™ is recommended for pediatric use and has been engineered to provide a quicker and more comfortable testing process for both the medical professional as well as the patient.

  • Marked nylon shaft with age recommended stop points, between 0 - 12+, for uncomplicated identification of required depth.
  • Removable stopper, the face of a bear, helps distract and put younger patients at ease.
  • Precision scalloped surface of ‘cavums’ provide a greater surface area to absorb and collect larger amounts of specimen.
  • Allium™ flock technology - nylon fibers adapt to the direction the swab is being pushed/pulled, resulting in less friction and an overall more pleasant experience for both the medical professional and the patient.
  • Notched shaft increases grip and dexterity while also reducing the amount of stress on the practitioner.
  • Electron beam sterilized and individually wrapped in pouches to ensure 100% sterility.

Specifications

Shelf Life 3 Years
Certifications/Compliance ISO 13485
Tip Material Nylon Fiber
Applicator Material Nylon Fiber
Handle Material Nylon
Sterility Sterile
Tip Type Flocked
For Use With (Application) Sample Collection
Color Blue
Length (Metric) 120 mm
No. per Pack 100 Pk.
No. per Case 2000/Cs.
Breakpoint 85 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.