Learn More
MedSchenker™ CavSwab™ Mid-Turbinate

Description
- Marked nylon shaft for uncomplicated identification of required depth
- Removable stopper, the face of a bear, helps distract and put younger patients at ease
- Quicker and more comfortable testing process for both the medical professional and patient
- Molded break point, at 85 mm, on the 120 mm nylon shaft is safe and reliable
- This superior design allows for a quick sample uptake and elution of more than 90% of the sample
- Engineered precision scalloped surface of nylon fibers provide a greater surface area to absorb and collect larger amounts of specimen
Specifications
Specifications
| Shelf Life | 3 Years |
| Applicator Material | Nylon Fiber |
| Certifications/Compliance | ISO 13485 |
| Sterility | Sterile |
| Handle Material | Nylon |
| Tip Material | Nylon Fiber |
| Tip Type | Flocked |
| For Use With (Application) | Sample Collection |
| Color | Pink |
| Length (Metric) | 120 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.