Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MedSchenker™ CavSwab™ Nasopharyngeal
SDP

Catalog No. 23000006
Change view
Click to view available options
Length (Metric):
155 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
23-000-006 155 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-000-006 Supplier MedSchenker™ Supplier No. AC1100
Add to Cart
Add to Cart
This item is not returnable. View return policy

The MedSchenker™ CavSwab™ tip is created with precision scalloped surface Nylon™ fibers that create a cavum. This design creates a larger surface area to absorb and help collect a large amount of specimen.

  • Developed out of extensive collaboration with physicians and clinical microbiologists
  • Engineered for perfect bend without creating additional irritation for the patient
  • Precision scalloped surface of flocked nylon fibers is more comfortable and less intrusive than traditional polyester swabs
  • Design allows for a quick sample uptake and elution of more than 90% of the sample
  • Electron beam sterilized and individually wrapped in pouches to ensure 100% sterility

Specifications

Shelf Life 3 Years
Tip Type Flocked
Certifications/Compliance ISO 13485
Sterility Sterile
Tip Material Nylon
Applicator Material Nylon
Packaging Medical grade paper pouch
Storage Requirements None
For Use With (Application) Sample Collection
Length (English) 155 mm
Length (Metric) 155 mm
Breakpoint 101.3 mm
Product Type Sterile swab
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.