Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Cabinet Exhaust Fan, Steel, 48 in, Belt Drive, 1 ea

Catalog No. 502792419
Encompass_Preferred

This assembled, belt-driven cabinet exhaust fan is engineered for effective industrial ventilation. Featuring a 48 in. steel propeller and a robust steel housing, this unit is designed for reliable airflow performance in various commercial and industrial settings. It includes essential mounting hardware for streamlined installation.

  • Equipped with a 1 hp, single-phase, totally enclosed air over motor.
  • Delivers a maximum airflow of 18,435 cfm at 0.000 in. static pressure.
  • Constructed with a galvanized housing and steel frame for durability.
  • Features a 5-blade, backward inclined centrifugal design.
  • Operates at a fan speed of 354 RPM with a maximum ambient temperature rating of 104 °F.
  • Includes four wall mounting angles for secure horizontal or vertical orientation.
  • Complies with AMCA sound and air standards, and is UL/cUL 705 listed.

Catalog No. 50-279-2419 Supplier Grainger Supplier No. 1AHD5
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This assembled, belt-driven cabinet exhaust fan is engineered for effective industrial ventilation. Featuring a 48 in. steel propeller and a robust steel housing, this unit is designed for reliable airflow performance in various commercial and industrial settings. It includes essential mounting hardware for streamlined installation.

  • Equipped with a 1 hp, single-phase, totally enclosed air over motor.
  • Delivers a maximum airflow of 18,435 cfm at 0.000 in. static pressure.
  • Constructed with a galvanized housing and steel frame for durability.
  • Features a 5-blade, backward inclined centrifugal design.
  • Operates at a fan speed of 354 RPM with a maximum ambient temperature rating of 104 °F.
  • Includes four wall mounting angles for secure horizontal or vertical orientation.
  • Complies with AMCA sound and air standards, and is UL/cUL 705 listed.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.