Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Column, HSS T3, 100Å Pore, 1.8 μm, 2.1 mm × 50 mm

Catalog No. 50781828 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This universal, silica-based column is compatible with 100% aqueous mobile phase, designed for polar and non-polar compound separations. It offers ultra-low MS bleed, is scalable to HPLC, and performs across a wide pH range. The pressure-tolerant, UPLC certified High Strength Silica (HSS) particle is suitable for 15,000 psi/1000 bar applications.

  • C18 chemistry
  • pH range: 2 to 8
  • Temperature limits up to 45 °C
  • Maximum pressure up to 18000 psi (1240 Bar)
  • Endcapped
  • T3 bonding technology for polar compound retention and aqueous compatibility
  • 1.8 μm particle size
  • 100 Å pore size
  • Compatible with UPLC and UHPLC systems
  • 2.1 mm inner diameter
  • 50 mm length
  • 11% carbon load

Catalog No. 50-781-828 Supplier Waters Corp Supplier No. 186003538
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This universal, silica-based column is compatible with 100% aqueous mobile phase, designed for polar and non-polar compound separations. It offers ultra-low MS bleed, is scalable to HPLC, and performs across a wide pH range. The pressure-tolerant, UPLC certified High Strength Silica (HSS) particle is suitable for 15,000 psi/1000 bar applications.

  • C18 chemistry
  • pH range: 2 to 8
  • Temperature limits up to 45 °C
  • Maximum pressure up to 18000 psi (1240 Bar)
  • Endcapped
  • T3 bonding technology for polar compound retention and aqueous compatibility
  • 1.8 μm particle size
  • 100 Å pore size
  • Compatible with UPLC and UHPLC systems
  • 2.1 mm inner diameter
  • 50 mm length
  • 11% carbon load

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.