Learn More
Velp Scientific CCT-W05-V500-A Block

Description
- Compatible with Velp Scientific ECODryBlock
- Suitable for large-volume applications, cell culture preparation, biomass digestion, protein extraction, and sample incubation
- Tube type: 50 mL conical centrifuge
- Number of wells: 5
- Well depth: 47.6 mm
- Well size: Ø 29 mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 50 mL |
| For Use With (Equipment) | Conical Centrifuge Tubes |
| Material | Aluminum |
| No. of Places | 5 |
| Type | Dry Block |
| Tube Size | 15 mL |
| Dimensions (L x W x H) | 95 x 76 x 51 mm |
| Depth (Metric) | 47.6 mm |
| Diameter (Metric) Well | 29 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.