Learn More
Description
Specifications
Specifications
| Content And Storage | Storage conditions: 2°C to 8°C. Protect from light. |
| Form | Liquid |
| Product Type | Cell Culture Media |
| For Use With (Application) | Various culture vessels in batch, fed-batch, and profusion processes for both research and manufacturing applications |
| Quantity | 1 L |
| Source | Animal origin-free, chemically defined |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
