Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Charles River Labs Cell Solutions CD3 PAN T CELLS NEGATIVE SEL

Catalog No. NC3306872
Encompass

  • Cell type: CD3+ Pan T cells
  • Selection method: Negative immunomagnetic selection
  • Quantity: 10 million cells
  • Preservation method: Cryopreserved
  • Source: Human peripheral blood leukopaks
  • Post-thaw viability: ≥90%
  • Post-thaw purity: ≥90% CD3+ T cells
  • Cryopreservation media: CryoStor CS10
  • Fill volume: 1 mL
  • Vial size: 2 mL
  • Donor status: Healthy
  • Donor screening: Full serology and infectious disease panel
  • Regulatory compliance: IRB approved donor protocol

Catalog No. NC3306872 Supplier Charles River Labs Cell Solutions Supplier No. PB03NC2
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Cell type: CD3+ Pan T cells
  • Selection method: Negative immunomagnetic selection
  • Quantity: 10 million cells
  • Preservation method: Cryopreserved
  • Source: Human peripheral blood leukopaks
  • Post-thaw viability: ≥90%
  • Post-thaw purity: ≥90% CD3+ T cells
  • Cryopreservation media: CryoStor CS10
  • Fill volume: 1 mL
  • Vial size: 2 mL
  • Donor status: Healthy
  • Donor screening: Full serology and infectious disease panel
  • Regulatory compliance: IRB approved donor protocol

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.