Learn More
Description
- Microfiber overstitched and flame laminated to foam substrate for superior cleaning performance
- Double sided material is RF welded together resulting in clean edges
- Specially formulated Hydrophilic Polyurethane Sponge results in high liquid release for disinfecting
Specifications
Specifications
| Product Type | Sponge |
| Color | Blue, White |
| Length (English) | 7 in. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Width (English) | 4 in. |
| Disposable | Single-use |
| Quantity | 6/Pk., 10 Pk./Cs. |
| For Use With (Application) | Cleaning and Disinfecting for Hard to Reach Areas |
| Material | Microfiber Polyester, Hydrophilic Polyurethane Foam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.