Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional CE Stainless Steel Sieve

Catalog No. 17103077 Shop All Vileda Professional Products
Change view
Click to view available options
Capacity (Metric):
6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
17-103-077 6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-077 Supplier Vileda Professional Supplier No. 179009
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for use with cleanroom mop systems especially in controlled environments where high disinfectant contact times are required

  • Designed for even saturations of mops or Above The Floor Tools
  • For use on Vileda Professional 6L Buckets
  • Suitable for cleanroom cleaning
  • Fully autoclavable and chemical resistant
  • High durability and stability

Specifications

Product Type Bucket Attachment
Capacity (Metric) 6 L
Material Stainless Steel
Autoclavable Autoclavable
Height (English) 7 in.
Length (English) 11 in.
Width (English) 8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.