Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety CeeTec™ 2 General Purpose Eye Protection
SDP

Catalog No. 19999684 Shop All Dentec Safety Specialists Inc. Products
Change view
Click to view available options
Lens Tint:
Clear
Gray
Lens Coating:
Anti-fog, Scratch-resistant, Impact-resistant, UV-treated
Scratch-resistant, Impact-resistant, UV-treated
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint Lens Coating
19-999-684 Clear Scratch-resistant, Impact-resistant, UV-treated
19-999-682 Gray Scratch-resistant, Impact-resistant, UV-treated
19-999-679 Clear Anti-fog, Scratch-resistant, Impact-resistant, UV-treated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-999-684 Supplier Dentec Safety Supplier No. 12E93131
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CeeTec™ 2 General Purpose Eye Protection sleek design fits great with respirator.

  • Features wide vision wrap-around styling providing unobstructed peripheral vision
  • Polycarbonate anti-scratch lens provides impact and penetration protection
  • Contoured protective brow-guard helps prevent particles from entering the brow area
  • Molded-in comfort nose bridge provides a comfortable fit on the nose
  • Available with Anti-Fog System that combines high performance scratch-resistant anti-fog coating
  • Blocks Harmful UV - Polycarbonate lenses block 99.9% of harmful UVA and UVB rays

Specifications

Width (English) 5.75 in.
Height (English) 2 in.
Lens Type 99.9 % UVA and UVB Ray Blocking
Height (Metric) 5.08 cm
Width (Metric) 14.60 cm
Lens Coating Scratch-resistant, Impact-resistant, UV-treated
Shape Oval
Lens Tint Clear
Product Type Safety Glasses
For Use With (Application) Block 99.9 % harmful UVA and UVB rays
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UV400
Frame Type Contoured
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.