Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety CeeTec™ 2DX Dust and Debris Eye Protection
SDP

Catalog No. 19999683 Shop All Dentec Safety Specialists Inc. Products
Change view
Click to view available options
Lens Tint:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
19-999-683 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-999-683 Supplier Dentec Safety Supplier No. 12E93131 DX
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CeeTec™ DX2 Dust and Debris Eye Protection with replaceable foam insert prevents eye injuries caused by airborne dust and debris. Simple removal for easy cleaning. Hypo-allergenic foam.

  • Features wide vision wrap-around styling providing unobstructed peripheral vision
  • Polycarbonate anti-scratch lens provides impact and penetration protection
  • Anti-Fog System - Combines high performance scratch-resistant anti-fog coating with vented foam for proper air flow
  • Non-Slip Comfort - Rubberized temples provide a secure comfortable fit, even in hot and humid conditions
  • Molded-in comfort nose bridge provides a comfortable fit on the nose
  • Blocks Harmful UV - Polycarbonate lenses block 99.9% of harmful UVA and UVB rays
  • High-Impact protection

Specifications

Lens Coating Anti-fog, Scratch-resistant, Impact-resistant, UV-treated
Lens Type Block 99.9 % harmful UVA and UVB rays
Height (English) 2 in.
Height (Metric) 5.08 cm
Shape Oval
Width (English) 5.75 in.
Width (Metric) 14.60 cm
Lens Tint Clear
Product Type Safety Glasses
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UV400
Frame Type Contoured
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.