Learn More
Cefdinir, G-Biosciences

Description
Cefdinir has been used to study infections caused by Staphylococcus aureus and Neisseria gonorrhoeae.
Specifications
Specifications
| Boiling Point | 708.82°C |
| Quantity | 5 g |
| Percent Purity | 97% |
| Grade | Molecular Biology |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.