Learn More
Cefoxitin, G-Biosciences

Description
Cefoxitin is resistant to degradation by Beta-lactamases.
Specifications
Specifications
| Physical Form | Powder |
| Quantity | 1 g |
| Product Line | Gibco |
| Boiling Point | 843.4°C |
| Percent Purity | >97.5 |
| Grade | Laboratory |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.