Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC HG-Grid Acoustic Vinyl Panel, 96 in, Plain Backing, 1.94 in

Catalog No. 502838588
Encompass

This acoustic vinyl panel is designed for sound absorption applications. It features a plain backing and plain surface, making it suitable for various installations. The panel has a length of 96 in and a thickness of 1.94 in, and meets ASTM E84 standards.

  • Acoustic barrier type is panel
  • Plain backing type
  • Constructed from vinyl material
  • Plain surface
  • Length of 96 in
  • Thickness of 1.94 in
  • Meets ASTM E84 standards
  • Manufactured in the United States

Catalog No. 50-283-8588 Supplier MSC Supplier No. 55663629
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This acoustic vinyl panel is designed for sound absorption applications. It features a plain backing and plain surface, making it suitable for various installations. The panel has a length of 96 in and a thickness of 1.94 in, and meets ASTM E84 standards.

  • Acoustic barrier type is panel
  • Plain backing type
  • Constructed from vinyl material
  • Plain surface
  • Length of 96 in
  • Thickness of 1.94 in
  • Meets ASTM E84 standards
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.