Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Optical™ Compound Micrscope with 4 MP Wi-Fi Camera

Click to view available options
Head Style:
Monocular
Description
This microscope features high-speed, full resolution imaging technology. Use it as a conventional microscope or share live images with your class using Wi-Fi tablets or wireless laptops. High-speed and high-resolution to fit any budget.
Optical System
- Widefield 10X eyepiece with pointer
- 30° inclined forward-facing monocular head
- DIN standard 4X (0.10 N.A.), 10X (0.25 N.A.), 40XR (0.65 N.A.) objectives are achromatic, parfocalled, parcentered and color-coded
- 4-hole objective turret, reverse position, ball-bearing mounted for smooth, precise changes in magnification
Illumination
- LED light rated up to 50,000 hours life, illumination equal to a 20 W tungsten bulb
- Batteries allow up to 500 recharges, for a total of 20,000 to 25,000 hours of use from a single set of 3 AA rechargeable nickel hydride batteries
- Battery charger is included with microscope, and automatically shuts off when batteries are fully charged- no danger of overcharging batteries and shortening battery life
- Single 8 hour charge allows up to 50 hours of use
- Rheostat intensity control
Focusing
- Coaxial focusing controls
- Stage moves up or down, while eyepiece and body remain fixed
- Slip clutch prevents damage to focusing system
- Tension adjustment eliminates stage drift
- Safety rack stop prevents damage to slides and objective lenses
Stage
- Large 120 x 120 mm stage, with professional quality, low profile mechanical specimen holder with low-position coaxial x-y controls
- 1.25 N.A. Abbe condenser with spiral focusing mount, iris diaphragm, swing-out filter holder
Camera Specifications
- Sensor type: CMOS
- Resolution: 4 MP (1280 x 1024 px)
Required Specifications
- Android or iOS Ready Device
- Wi-Fi Adapter (PC and MAC only)
Software
- Free MotiConnect app available from App Store or Google Play Store
- Optional downloadable Motic software operates on Windows 7 or above and MAC OSX (with registration on National Optical website)
Specifications
Specifications
| Camera Type | CMOS |
| Display Type | Wi-Fi |
| Eyepiece | 10X |
| Head Style | Monocular |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X |
| Model | DCX5-213-LED |
| Objective Types | Achromat (4X, 10X, 40XR) |
| Product Line | DCX5 Series |
| Product Type | Compound Microscope |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction