Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streck Cell-Chex™ Auto Body Fluid Cell Count Control
SDP

Catalog No. 23046700 Shop All Streck Laboratories Products
Change view
Click to view available options
Quantity:
2 x 3 mL
3 x 3 mL
Level:
1
1, 2, 3
2, 3
3
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Level
23-046-700 2 x 3 mL 2, 3
23-046-620 3 x 3 mL 1, 2, 3
23-046-623 3 x 3 mL 3
23-046-621 3 x 3 mL 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 23-046-700 Supplier Streck Supplier No. 200065

missing translation for 'validMainframeMsg'

Cell-Chex Auto is an automated body fluid cell count control for Abbott™, Beckman Coulter™, Siemens Healthineers™ and Sysmex™ hematology analyzers. With this tri-level control, you can verify instrument accuracy at the lower WBC and RBC reportable range limits that standard CBC controls and calibrator material fail to assess.

  • Three levels of control.
  • 30-day open-vial stability, 75-day closed-vial stability.
  • Verifies instrument accuracy at the lower WBC and RBC reportable range limits than standard controls.
  • Can be used to establish an analyzer’s sensitivity.
  • Access to STATS™, Streck’s free interlaboratory quality control program for peer group data comparison.

Specifications

Cap Type Pierceable
Content And Storage 2°C to 10°C
For Use With (Equipment) Abbott, Beckman Coulter™, Sysmex™ hematology instruments
Type Auto Body Fluid Cell Count Control
Intended Use Three-level spinal and body fluid control for evaluating the accuracy and precision of hematology instruments that measure Blood cell counts in patient body fluid samples
Level 2, 3
Packaging Vial
Quantity 2 x 3 mL
Stability 75 Days Closed, 30 Days Open Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.