Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mascon Medical Mascon Medical™ Cell Culture Flask, T225, 5EA/Bag, 6 Bags/Case
SDP

Catalog No. NC2458288
Encompass_Preferred

Mascon Medical™ Cell Culture Flasks are ideal for long-term cell culture and cell expansion, effectively protecting cells from contamination. They are developed from the perspective of preventing contamination in all aspects, providing safety protection for cell culture. The cell culture flask is the most suitable culture vessel for long-term cell culture, large-scale cell expansion, and pollution prevention in the laboratory.

Features:
•TC treatment
•Seal Cap
•0.22μm PTFE hydrophobic membrane technology
•Wide mouth bottleneck
•High skirt on the back
•Frosted area for writing and marking
•100% leak-free
•Sterilization assurance level: SAL 10-6
•Meets ISO13485 quality management system standardSpecifications:
•Volume: T225
•Qty. / Case: 30
•Color: Transparent
•Material: Polystyrene
•Size: 139.8*39.6*230mm
•Packaging Format: 5EA/Bag, 6Bags/Case

Catalog No. NC2458288 Supplier Mascon Medical Supplier No. FSCCBOTTLE225
May include imposed supplier surcharges.
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mascon Medical™ Cell Culture Flasks are ideal for long-term cell culture and cell expansion, effectively protecting cells from contamination. They are developed from the perspective of preventing contamination in all aspects, providing safety protection for cell culture. The cell culture flask is the most suitable culture vessel for long-term cell culture, large-scale cell expansion, and pollution prevention in the laboratory.

Features:
•TC treatment
•Seal Cap
•0.22μm PTFE hydrophobic membrane technology
•Wide mouth bottleneck
•High skirt on the back
•Frosted area for writing and marking
•100% leak-free
•Sterilization assurance level: SAL 10-6
•Meets ISO13485 quality management system standardSpecifications:
•Volume: T225
•Qty. / Case: 30
•Color: Transparent
•Material: Polystyrene
•Size: 139.8*39.6*230mm
•Packaging Format: 5EA/Bag, 6Bags/Case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.