Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Cell Culture Untreated Flasks with Vent Cap
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 08757502 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
10 mL
210 mL
250 mL
Culture Area:
150 cm2
175 cm2
25 cm2
Volume (Metric) Working:
30 to 45 mL
35 to 52.5 mL
5 to 7.5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Culture Area Volume (Metric) Working
08-757-502 210 mL 150 cm2 30 to 45 mL
08-757-503 250 mL 175 cm2 35 to 52.5 mL
08-757-500 10 mL 25 cm2 5 to 7.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 08-757-502 Supplier Corning™ Supplier No. 431465
Add to Cart
Add to Cart
This item is not returnable. View return policy

Printed with lot numbers for ease in traceability

  • Manufactured from optically clear virgin polystyrene
  • 100% integrity tested
  • Sterilized by gamma irradiation and certified nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar-style concentric circle

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material HDPE
Capacity (Metric) 210 mL
Material Polystyrene
For Use With (Application) For optimal cell attachment
Includes Lot numbers for ease in traceability
Neck Style Canted
No. per Case 50/Cs.
No. per Pack 5/Pk.
Shape Rectangular
Surface Coating Not Treated
Writing Surface Yes
Graduated Yes
Sterility Sterile
Class Class I
Bottom Shape U-shape
Closure Type Vented
Culture Area 150 cm2
Surface Treatment Non-treated
Volume (Metric) Working 30 to 45 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.