Learn More
Thermo Scientific™ Cell Locker™ Chamber with Stainless Steel Tray, Stainless Steel
Shop All Thermo Scientific ProductsDescription
Protected chambers for your most sensitive cells
- Each individual Cell Locker Chamber is effectively a quarantine chamber.
- Dual 0.2μm membrane filters permits air circulation but exclude microbial contaminants.
- The replacable 0.2μm membrane filter is hydrophobic, oleophobic, resistant to organic solvents and tested for biosafety and low cytotoxicity.
- Independent 3rd party tests validate protection against circulating microorganisms (when used as directed)
Each Cell Locker Chamber holds 9 each T-75 cell culture flasks, 20 each 6-well plates, or 24 each 96-well plates.
- Dishes and flasks can be removed individually on a work tray or inside the entire Cell Locker Chamber with optional transport cover, thus protecting samples from outside air.
- The non skid tray slides out to allow access to culture vessels, or the entire tray can be removed.
- The Cell Locker Chamber can be manually disinfected or can be autoclaved.
Warranty: 1 year
Specifications
Specifications
| Description | Cell Locker Chamber with stainless steel tray |
| Chamber Material | Stainless Steel |
| Holds | 9 each T-75 cell culture flasks, 20 each 6-well plates, or 24 each 96-well plates |
| Lighting | LED |
| Material | Stainless Steel |
| No. of Places | 53 |
| No. of Shelves | 1 |
| Type | Cell Locker Chamber |
| Warranty | 1 Year |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.