Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cell Spreaders
SCI_ED

Catalog No. S35817 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Sterility:
Sterile
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility
S35817 Blue Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35817

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nonbreakable and reusable polypropylene spreaders available in two sizes: 30 and 60mm bar widths

  • Use 30mm wide spreaders for prepared biplates; 60mm for 100 to 150mm prepared plates; Autoclavable

Specifications

Quantity Individual Wrap, 800 Pc./Ctn.
Color Blue
Material Polypropylene
Shape Trianglular Spreader
Size (Metric) 21.5 x 3.0 cm
Product Type Cell Spreader
Length (Metric) 21.5 cm
Sterility Sterile
For Use With (Application) cell coating
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.