Learn More
Heathrow Scientific Cell Spreaders, Sterile, Green
Description
- Made from ABS
- Lot-to-lot traceability
- 10 Pack comes in a zip bag
- Disposable
Specifications
Specifications
| Packaging | Individually Wrapped |
| Quantity | 500/Pk. |
| Color | Green |
| Length (Metric) | 14.6 cm |
| Material | ABS |
| Product Type | Cell Spreader |
| Length (English) | 5.7 in. |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.