Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLCOAT™ 6 Well Tissue Culture Treated Microplates

Catalog No. 07001006 Shop All Greiner Bio-One Products
Change view
Click to view available options
Surface Treatment:
Collagen Type I Protein
Poly-D-Lysine
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Treatment
07-001-006 Collagen Type I Protein
07-001-005 Poly-D-Lysine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-001-006 Supplier Greiner Bio-One Supplier No. 657950005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for cell culture applications in native condition.

  • Coated with extracellular matrix proteins or mimetics such as Collagen Type I, Fibronectin, Laminin, Poly-D-Lysine or Poly-L-Lysine
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 16.1 mL
Color Clear
Culture Area 9.6 sq. cm
Material Polystyrene
Shape Rectangular
Sterility Non-sterile
Surface Treatment Collagen Type I Protein
Type Multi-well Cell Culture Plate
Well Count 6
Includes Lid
Length (Metric) 127.76 mm
Width (Metric) 85.48 mm
Height (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.