Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLCOAT™ 96-well, Poly-D Lysine-Treated, Flat-Bottom Microplate
GREENER_CHOICE

Catalog No. 07000194 Shop All Greiner Bio-One Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07-000-194 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-194 Supplier Greiner Bio-One Supplier No. 655940
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Color:Clear; Sterility:Non-sterile; Lid:With Lid

Alphanumeric well coding
TRUSTED_SUSTAINABILITY

Specifications

Lid With Lid
Culture Area 34 mm2
Array 8 x 12
Autoclavable Not Autoclavable
Packaging 5/Pk., 20/Cs.
Color Clear
Material Polystyrene
No. of Wells 96
Volume (Metric) Working 25 to 340 μL
Sterility Non-sterile
Surface Treatment Poly-D-Lysine
Well Shape Flat Bottom (F-well)
For Use With (Application) Cell Culture
Max. RCF 4800 x g (swinging bucket rotor)
No. per Case 20
No. per Pack 5
Quantity 20/Cs.
Temperature Range (Metric) Room Temperature
Well Design Chimney
Dimensions (L x W x H) 128 x 85 x 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.