Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLCOAT™ PDL-Coated Cell Culture Flasks

Catalog No. 07001020 Shop All Greiner Bio-One Products
Change view
Click to view available options
Coated with poly-D-lysine; 50mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
07-001-020 Coated with poly-D-lysine; 50mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-001-020 Supplier Greiner Bio-One Supplier No. 690940010
Add to Cart
Add to Cart

Coated with poly-D-lysine

  • Coated with poly-D-lysine
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Description Cell culture flask
Capacity (Metric) 50 mL
Material Polystyrene
For Use With (Application) Cell culture
Surface Coating PDL
Sterility Sterile
Bottom Shape Flat
Closure Type Filter Screw Cap
Culture Area 25 cm²
Volume (Metric) Working 5 to 10 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.