Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ CellCube™ Modules, With Aseptic Connectors
BIOPHARMAGREENER_CHOICE

Catalog No. 10320182 Shop All Corning Products
Change view
Click to view available options
Tray Layers:
10-Layer
100-Layer
25-Layer
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tray Layers
10-320-182 100-Layer
10-320-180 10-Layer
10-320-181 25-Layer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 10-320-182 Supplier Corning™ Supplier No. 3233
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides a fast, simple, and compact method for the mass culture of attachment-dependent cells.

  • Uses a tissue culture-treated growth surface for cell attachment, and continually perfuses the cells with fresh medium for increased cell productivity
  • The CellCube system provides an environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen with low differential gradients across all cells within the modules.
  • The CellCube modules provide a traditional tissue culture-treated surface or Corning CellBIND™ surface for the growth of attachment dependent cells.
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Includes Growth Surface and Aseptic Connectors
No. per Case 1/Cs.
No. per Pack 1/Pk.
Product Type CellCube Module
Sterility Sterile
Culture Area 85,000 cm²
Surface Treatment Tissue Culture-treated
Volume (Metric) Working 3.5 L
Tray Layers 100-Layer
Quantity 1 Ea.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.