Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ CellCube™ Modules
GREENER_CHOICE

Catalog No. 10320203 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
600 mL
1.5 L
Tray Layers:
10
25
Surface Treatment:
CellBIND
Tissue Culture-treated
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Tray Layers Surface Treatment
10-320-203 1.5 L 25 CellBIND
10-320-201 600 mL 10 Tissue Culture-treated
10-320-202 1.5 L 25 Tissue Culture-treated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
Catalog No. 10-320-203 Supplier Corning™ Supplier No. 3304
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit

The CellCube™ module is an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment. It is comprised of a series of parallel, styrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates. Each culture plate receives proprietary tissue culture treatment prior to assembly to ensure dense, uniform cell growth.

CellCube Modules provide:

  • a series of parallel, polystyrene plates joined to create thin, sealed, laminar flow spaces between adjacent plates.
  • polystyrene growth surface optimally treated for the growth of attachment dependent cells.
  • a perfused environment which more closely simulates in vivo conditions and reliably distributes nutrients and oxygen.
  • an integral, encapsulated, sterile, single-use device that is 100% pressure-hold tested before shipment.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001 Compliant, FDA CFR 21 Part 820 Compliant, cGMP Compliant, BSE/TSE Compliant, USP Class VI Tested, Non-toxic, Non-pyrogenic
Closure Material Polycarbonate
Description Individually Bagged
Capacity (Metric) 1.5 L
Material Polystyrene
No. per Case 1
No. per Pack 1
Product Type CellCube™ Module
Shape Square
Disposable Single-use
Graduated No
Sterility Sterile
Culture Area 21,250 cm2
Surface Treatment CellBIND
Volume (Metric) Working 1500 mL
Tray Layers 25
Quantity 1 Ea.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.