Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLdisc Multilayer Cell Culture Surface

Catalog No. 07001076 Shop All Greiner Bio-One Products
Change view
Click to view available options
Culture Area:
10,000 cm²
1000 cm²
2000 cm²
250 cm²
4000 cm²
Tray Layers:
1
4
8
16
40
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Tray Layers
07-001-076 250 cm² 1
07-001-056 1000 cm² 4
07-001-057 2000 cm² 8
07-001-058 4000 cm² 16
07-001-059 10,000 cm² 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 07-001-076 Supplier Greiner Bio-One Supplier No. 678101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CELLdisc multilayer device for simplifying scale up and mass cell culture. Covers a range of cell culture surfaces from 250 cm2 up to 10,000 cm2

  • New TC treated multilayer device covering a range of cell culture surfaces from 250 cm2 to 10,000 cm2
  • Minimum space required for handling of device 40% higher surface/volume ratio than conventional multilayer systems
  • TC Surface treatment for optimal cell attachment
  • Optimal ventilation through central gas support channel
  • Gas inlet and outlet equipped with filters
  • Easy accessibility due to wide opening port
  • Predictable scale up within one format (250 cm2 to 10,000 cm2)
  • Suitable for basic research as well as industrial applications
  • Sterile (SAL 10-6)
  • Non-pyrogenic
  • Non-cytotoxic
  • Free of detectable Nase, RNase and human DNA
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Capacity (Metric) 15 to 70 mL
Material Polystyrene
For Use With (Equipment) Stackable, multilayer cell culture system
Includes Standard Screw Cap Red
Product Type Multilayer Cell Culture Flask
Shape Round
Temperature Range (Metric) 4° to 37°C
Autoclavable Not Autoclavable
Disposable Single-use
Sterility Sterile
Bottom Shape Flat
Closure Type Screw Cap
Culture Area 250 cm²
Surface Treatment Tissue Culture-treated
Volume (Metric) Working 15 to 70 mL
Tray Layers 1
Quantity 1/Pk, 8/Cs
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.