Learn More
Description
Specifications
Specifications
| Concentration | 1 X |
| Product Type | RPMI 1640 |
| With Additives | Glutamine |
| For Use With (Application) | To assess growth promotion and cytotoxicity characteristics |
| Quantity | 6 x 20 L |
| Endotoxin Level | <0.25EU/mL |
| Formulation | Inorganic Salts: 100.00mg/L Ca(NO3)2.4H2O, 400.00mg/L KCl, 48.80mg/L MgSO4 (anhydrous), 6,000.00mg/L NaCl, 800.70mg/L Na2HPO4 (anhydrous), 2,000.00mg/L NaHCO3; Amino Acids: 200.00mg/L L-Arginine, 56.82mg/L L-Asparagine.H2O, 20.00mg/L L-Aspartic acid, 65.20mg/L L-Cystine.2HCl, 20.00mg/L L-Glutamic acid, 300.00mg/L L-glutamine, 10.00mg/L Glycine, 15.00mg/L L-Histidine, 20.00mg/L Hydroxy-L-proline, 50.00mg/L L-Isoleucine, 50.00mg/L L-Leucine, 40.00mg/L L-Lysine. HCl, 15.00mg/L L-Methionine, 15.00mg/L L-Phenylalanine, 20.00mg/L L-Proline, 30.00mg/L L-Serine, 20.00mg/L L-Threonine, 5.00mg/L L-Tryptophan, 28.83mg/L L-Tyrosine.2Na.2H2O, 20.00mg/L L-Valine; Vitamins: 0.20mg/L Biotin, 0.25mg/L D-Calcium pantothenate, 3.00mg/L Choline chloride, 1.00mg/L Folic acid, 35.00mg/L i-Inositol, 1.00mg/L Nicotinamide, 1.00mg/L Para Aminobenzoic acid, 1.00mg/L Pyridoxine. HCl, 0.20mg/L Riboflavin, 1.00mg/L Thiamine. HCl, 0.005mg/L Vitamin B12; Other: 2000.00mg/L D-Glucose, 1.00mg/L Glutathione (reduced), 5.00mg/L Phenol red. Na. |
| Content And Storage | 2 to 8°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.