Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ CellSTACK™ 10 Chamber with CellBIND™ surface AseptiQuik G, Non-Pyrogenic
GREENER_CHOICE

Catalog No. 07201036 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1300 to 2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-201-036 1300 to 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-201-036 Supplier Corning™ Supplier No. 11856
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Sterilized and dosimetrically released per the requirements ANSI/AAMI/ISO 11137 Sterilization of Health Care Products- Radiation. Products meet a minimum Sterility Assurance Level (SAL) of 10-6.

  • Top Plate - Virgin Polystyrene, meets USP Class VI requirements for plastic containers and closures
  • Middle Plate - Virgin Polystyrene, meets USP Class VI requirements for plastic containers and closures
  • Bottom Plate - Virgin Polystyrene, meets USP Class VI requirements for plastic containers and closures
  • Cap - Virgin High-Density Polyethylene, meets USP Class VI requirements for plastic Containers and closures. Heavy metal free (meets CONEG req.) color concentrate
  • Adhesive - Proprietary Acrylate, meets ISO-10993, Biocompatibility requirements and does not contain any animal products
  • Tubing - C-Flex Thermoplastic Elastomer meets UPS Class VI requirements for plastic containers and closures
  • Tubing with Stopper - Pharma 50 Silicone tubing, meets USP Class VI requirements for plastic containers and closures
  • Filter - 0.2μm Acro™ Vent Filter w/EMFLONII membrane, meets USP Class VI Requirements for Biological plastics
  • AseptiQuik-G connector - Meets USP Class VI requirements for plastic containers and closures
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Class I 510(k) Exempt; MD; Nonpyrogenic
Description Total Cell Growth Area: 6360 cm²
Capacity (Metric) 1300 to 2000 mL
Material Polystyrene, Polyethylene
Height (English) 8.0 in.
Height (Metric) 203 mm
Length (English) 13.2 in.
Length (Metric) 335 mm
Product Type Chamber
Width (English) 8.1 in.
Width (Metric) 206 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.