Learn More
Description
- Thermoplastic elastomer tubing
- HDPE cap
- AseptiQuick™ G connected to barbed cap with 24 in. of 3/8 in. ID
- Chemically resistant, heat sealable, flexible tubing
- SAL 10-6
Specifications
Specifications
| Diameter (Metric) | 33 mm |
| Autoclavable | Not Autoclavable |
| Overall Length (English) | 24 in. |
| Overall Length (Metric) | 0.61 m |
| For Use With | CellSTACK Culture Chambers |
| Sterility | Sterile |
| Color | Orange |
| Product Type | Tubing Connector |
| Quantity | 5/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.