Learn More
Corning™ CellSTACK Fill Accessory Barbed Cap, PVC Tubing and Female Luer with Plug
Shop All Corning ProductsDescription
- 33 mm threaded cap
- .094 x 0.156 in. ID PVC Tubing
- SAL 10−6
Specifications
Specifications
| Color | Orange |
| Diameter (Metric)Top | 33 mm |
| Material | HDPE |
| No. per Case | 5/Cs. |
| No. per Pack | 1 Ea. |
| Product Type | Transfer Cap |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.