Learn More
Greiner Bio-One CELLSTAR 1536-well, Cell Culture-Treated, Flat-Bottom Microplate
Shop All Greiner Bio-One Products

Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Non-cytotoxic
- Alphanumeric well coding
- Rounded square well design
- Reduced wicking and bubbling
- With lid
Specifications
Specifications
| Barcode | Alphanumeric |
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. |
| Lid | With Lid |
| Array | 32 x 48 |
| Autoclavable | Not Autoclavable |
| Packaging | 1/Pk., 40/Cs. |
| Color | Black, Clear Bottom |
| Product Type | Microplate |
| Material | Polystyrene |
| No. of Wells | 1536 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.