Learn More
Greiner Bio-One CELLSTAR 384-well, Cell Culture-Treated, Flat-Bottom, High Base Microplate
Shop All Greiner Bio-One Products

Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Non-cytotoxic
- Compatible with automated systems
- Flexible working volume
- Rounded square well profile
- Stackable
- Alphanumeric well cod
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Lid | With Lid |
| Array | 16 x 24 |
| Color | White |
| Product Type | Microplate |
| Material | Polystyrene |
| No. of Wells | 384 |
| Volume (Metric) Working | 15 to 110 μL |
| Sterility | Sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.