Learn More
Greiner Bio-One CELLSTAR 384-well, Cell Culture-Treated, Flat-Bottom, Small Volume, High Base Microplate
Shop All Greiner Bio-One ProductsDescription
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic Non-cytotoxicCompatible with automated systemsFlexible working volumeRounded square well profile
- Stackable
- Alphanumeric well cod
Specifications
Specifications
| Breakapart | No |
| Lid | With Lid |
| Array | 16 x 24 |
| Color | Black |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Total Volume (Metric) Well | 4 to 25 μL |
| Well Shape | Round, Flat Bottom (F-well) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.