Learn More
Greiner Bio-One CELLSTAR 384-well, Cell Repellent-Treated, Flat-Bottom Microplate
Shop All Greiner Bio-One Products

Description
- Made from polystyrene
- μClear flat bottom
- Sterile
- With lid
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Lid | With Lid |
| Array | 16 x 24 |
| Color | Black, Clear Bottom |
| Product Type | Cell Culture Microplate |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| Surface Treatment | Cell Repellent |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.