Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, Flat-Bottom Microplate
Shop All Greiner Bio-One Products

Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Compatible with automated systems
- Alphanumeric well coding
- High clarity of microplates for optimal microscopic examinations
- Stackable
Specifications
Specifications
| Barcode | Alphanumeric |
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic |
| Format | Standard |
| Lid | Without Lid |
| Culture Area | 34 mm2 |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Packaging | 5/Pk., 100/Cs. |
| Color | Clear |
| Product Type | Cell Culture Microplate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.