Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, U-Shaped-Bottom Microplate
GREENER_CHOICE

Catalog No. 07000165 Shop All Greiner Bio-One Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07-000-165 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-165 Supplier Greiner Bio-One Supplier No. 650160
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Color:Clear; Sterility:Sterile; Lid:Without Lid

Alphanumeric well coding
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic
Lid Without Lid
Culture Area 34 mm2
Array 8 x 12
Autoclavable Not Autoclavable
Packaging 1/Pk., 100/Cs.
Color Clear
Material Polystyrene
No. of Wells 96
Volume (Metric) Working 50 to 335 μL
Sterility Sterile
Surface Treatment Cell Culture
Well Shape Round Bottom (U-well)
Dnase Free Yes
Max. RCF 4800 x g (swinging bucket rotor)
No. per Case 100
No. per Pack 1
Quantity 100/Cs.
RNase Free Yes
Temperature Range (Metric) -20°C to +60°C
Well Design Chimney
Dimensions (L x W x H) 128 x 85 x 15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.