Learn More
Greiner Bio-One CELLSTAR Cell Culture Multi-well Plates for Suspension Cultures
Shop All Greiner Bio-One Products

Description
- Manufactured from transparent virgin polystyrene
- Low auto fluorescence
- Single position lids to prevent cross-contamination
- Alphanumeric well coding
- With hydrophobic surface for suspension cultures and hybridoma cell
Service Plan
No
Warranty
No
Specifications
Specifications
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Capacity (Metric) | 2 to 4 mL |
| Color | Clear |
| Culture Area | 3.9 cm² |
| Material | Polystyrene |
| Shape | Rectangular |
| Sterility | Sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.