Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR Cell-Repellent Surface Cell Culture Dishes
GREENER_CHOICE

Catalog No. 07000584 Shop All Greiner Bio-One Products
Change view
Click to view available options
Diameter (Metric):
35 mm
60 mm
100 mm
Height (Metric):
10 mm
15 mm
20 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Height (Metric)
07-000-584 35 mm 10 mm
07-000-590 60 mm 15 mm
07-000-687 100 mm 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07-000-584 Supplier Greiner Bio-One Supplier No. 627979
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for suspension, spheroid cultures and stem cell aggregate formation. Greiner Bio-One CELLSTAR Cell-Repellent Surface Cell Culture Dishes effectively inhibit cell adhesion.

  • Made of polystyrene
  • Used for applications such as Gel-based 3D cultures and Magnetic 3D cell culturing (Nano3D technology)
  • Cell-repellent surface does not degrade or leach under common cell culture conditions, rendering an ideal substrate for native cell culture experiments
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 10 mL
Color Clear
Culture Area 8.7 sq. cm
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Cell Repellent
Type Cell Culture Dish
Volume (Metric) Working 5 mL
Includes Lid
No. per Case 40
Height (Metric) 10 mm
Diameter (Metric) 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.