Learn More
Description
CELLSTAR™ four-well plate designed for cell culture applications.
- Material: Polystyrene (PS)
- Sterility: Sterile (SAL 10-3)
- Total Volume: 18.6 mL per well
- Footprint: ANSI standard (127.8 mm x 85.5 mm)
- Quality Standards: Free of detectable human DNA, RNase, DNase, and endotoxins; non-cytotoxic
- Features: Includes lid with vents, numbered wells for sample identification, and notches for orientation
- Temperature Range: -20°C to +60°C
- Shelf Life: 5 Years
- Usage: Single use only
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic |
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Color | Clear |
| Material | Polystyrene |
| Shape | Rectangular |
| Sterility | Sterile |
| Type | Cell Culture Dish |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.