Learn More
Description
- Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
- Graduation on the side
- Neck of the high profile flask reduces risk of wetting inside of cap with medium, and thus provides additional protection against contamination
- Standard screw cap
Specifications
Specifications
| Capacity (English) | 21.98 oz. |
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic |
| Closure Color | White |
| Closure Material | HDPE |
| Color | Clear |
| Capacity (Metric) | 650 mL |
| Material | Polystyrene |
| For Use With (Application) | Suspension Culture |
| Neck Style | Canted |
| No. per Case | 40 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
