Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR Hi-Profile TC Treated Cell Culture Flask
GREENER_CHOICE

Catalog No. 07000383 Shop All Greiner Bio-One Products
Change view
Click to view available options
Surface Treatment:
Tissue Culture-treated
Untreated
Closure Type:
Filter Screw Cap
Screw Cap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Treatment Closure Type
07-000-383 Tissue Culture-treated Screw Cap
07-000-381 Untreated Screw Cap
07-000-382 Tissue Culture-treated Filter Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07-000-383 Supplier Greiner Bio-One Supplier No. 661160
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Free of detectable DNase, RNase and human DNA

  • Design of flasks allows efficient access to the cell lawn with cell scrapers and optimal access with pipettes
  • Graduation on the side
  • Neck of the high profile flask reduces risk of wetting inside of cap with medium, and thus provides additional protection against contamination
  • Screw cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 21.98 oz.
Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic
Closure Color Red
Closure Material HDPE
Color Clear
Capacity (Metric) 650 mL
Material Polystyrene
Neck Style Canted
No. per Case 40
No. per Pack 4
Product Type Cell Culture Flask
Surface Coating Physical Surface Treatment
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Screw Cap
Culture Area 175 cm²
Surface Treatment Tissue Culture-treated
Volume (Metric) Working 20 to 85 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.