Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR Lo-Profile Suspension Culture Flask
GREENER_CHOICE

Catalog No. 07000660 Shop All Greiner Bio-One Products
Change view
Click to view available options
Volume (Metric) Working:
550 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Working
07-000-660 550 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-660 Supplier Greiner Bio-One Supplier No. 660190
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for suspension cultures, hybridoma and embryonic stem cells. Greiner Bio-One CELLSTAR Lo-Profile Suspension Culture Flask is free of detectable DNase, RNase and human DNA.

  • Graduation on both sides
  • Canted neck style
  • Plug seal closure
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Sterile, Non-pyrogenic, Non-cytotoxic
Closure Color White
Closure Material Polyethylene
Description Lo-profile
Capacity (Metric) 550 mL
Material Polystyrene
For Use With (Application) Suspension cell culture, hybridoma culture, embryonic stem cell culture
Neck Style Canted
Product Type Cell Culture Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Plug
Culture Area 175 cm²
Surface Treatment Untreated
Volume (Metric) Working 550 mL
Quantity 50 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.