Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR OneWell Plate™
GREENER_CHOICE

Catalog No. 07000204 Shop All Greiner Bio-One Products
Change view
Click to view available options
Surface Treatment:
Non-treated
Tissue Culture
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Treatment Sterility
07-000-204 Non-treated Sterile
07-000-203 Tissue Culture Sterile
07-000-224 Non-treated Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 07-000-204 Supplier Greiner Bio-One Supplier No. 670190
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cell culture plate with one rectangular chamber, vents, and single-position high-profile lid

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens; Non-cytotoxic
Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 113.7 mL
Color Clear
Culture Area 95 sq. cm
Material Polystyrene
Shape Rectangular
Sterility Sterile
Surface Treatment Non-treated
Type Single Well Plate
Well Count 1
Includes Lid
No. per Case 32
No. per Pack 8
Dimensions (L x W) 127.8 x 85.5 mm
Dimensions (L x W x H) 127.8 x 85.5 x 14.4 mm
Length (Metric) 127.76 mm
Width (Metric) 85.48 mm
Height (Metric) 14.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.