Learn More
Description
The CELLSTAR™ OneWell Plate is a high-throughput screening (HTS) petri dish designed for the cultivation and screening of bacteria.
- Material: Polystyrene (PS)
- Format: Microplate format following ANSI-Standard
- Working Area: 95 cm²
- Sterility: Non-sterile
- Design: Equipped with a lid and vents
- Key Features: Notches on the left side of the plate and lid ensure a secured lid position
- Applications: Suitable for bacteriological applications, use as a multipurpose liquid container, or as a disposable for the denaturation, hybridization, and washing of membranes (Southern, Northern, and Western Blot)
- Handling: Improved handling and required incubator space compared to a standard round cell culture dish
Specifications
Specifications
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Capacity (Metric) | 113.7 mL |
| Color | Clear |
| Culture Area | 95 cm² |
| Material | Polystyrene |
| Shape | Rectangular |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
