Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR Small Volume™ 384-well, Cell Culture-Treated, Flat-Bottom Microplate

Catalog No. 07000921 Shop All Greiner Bio-One Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07-000-921 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-921 Supplier Greiner Bio-One Supplier No. 788073

missing translation for 'validMainframeMsg'

Color:White; Sterility:Sterile; Lid:With Lid

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Compatible with automated systems
  • Stackable
  • Alphanumeric well coding
  • Growth area per well: 2.7mm²
  • Working volume per well:
TRUSTED_SUSTAINABILITY

Specifications

Lid With Lid
Array 16 x 24
Packaging 10/Pk., 80/Cs.
Color White
Material Polypropylene
No. of Wells 384
Sterility Sterile
Surface Treatment Cell Culture
Total Volume (Metric) Well 28 μL
Well Shape Flat Bottom (F-well)
No. per Pack 10/Pk.
Temperature Range (Metric) -20°C to +60°C
Well Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.