Learn More
Greiner Bio-One CELLSTAR Small Volume™ μClear™ 384-well, Cell Culture-Treated, Flat-Bottom Microplate
Shop All Greiner Bio-One ProductsSpecifications
Specifications
| Lid | With Lid |
| Array | 16 x 24 |
| Packaging | 15/Pk., 60/Cs. |
| Color | Black, Clear Bottom |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Well Shape | Flat Bottom (F-well) |
| For Use With (Application) | Tissue Culture |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.