Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One CELLSTAR Sterile Cell Culture Dish
GREENER_CHOICE

Catalog No. 07001017 Shop All Greiner Bio-One Products
Change view
Click to view available options
Diameter (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
07-001-017 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-001-017 Supplier Greiner Bio-One Supplier No. 664160TRI
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features vented design.

  • With physical surface treatment
  • Dish and lid made from polystyrene
  • Dish and lid free of heavy metal
  • free of detectable DNase/RNase, human DNA and pyrogens Contents non-cytotoxic
  • Not autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 100 mL
Color Clear
Culture Area 58 sq. cm
Material Polystyrene
Shape Round
Sterility Sterile
Type Cell Culture Dish
Includes Lid
Vent Yes
Dimensions (L x W) 100 x 20 mm
Height (Metric) 20 mm
Diameter (Metric) 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.