Learn More
Description
- Hydrophobic surface, ideal for suspension cultures and hybridoma
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic
- Graduation on the side
- Canted neck style
- TC surface treatment: Suspension
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; Contents non-cytotoxic |
| Closure Color | White |
| Closure Material | HDPE |
| Capacity (Metric) | 250 mL |
| Material | Polystyrene |
| Neck Style | Canted |
| No. per Case | 120 |
| No. per Pack | 5 |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
